Shop All Garden Hoses
Zoro Select
Water Hose, Kink Free, 50 ft.
Mfr # SN7958050
Zoro # G5945541
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8"
- Hose Length 50 ft.
- Temp. Range 55 Degrees to 120 Degrees F
- Hose Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SN7958050
- Zoro # G5945541
- UPC # 078627795821
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 50 ft. |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Garden Hose |
Temp. Range | 55 Degrees to 120 Degrees F |
Hose Color | Green |
Features | Abrasion Resistant; Ultra Durable; Kink Resisting; Lead Free |
Kink Resistant | Yes |
Connection | Female And Lead Free Aluminum Coupling |
Maximum Pressure | 500 psi |
Number of Ply | 5 |
Operating Temp. | 90 Degrees F |
Coupling Material | Aluminum |
Gallons per Hour | 732 |
Use With Water Temp. | Cold |
Hose Material | PVC |
Garden Hose Type | Heavy Duty |
Hose Fitting A Material | Aluminum |
Hose Fitting B Material | Aluminum |
Hose Fitting A Type | MGHT |
Hose Fitting B Type | FGHT |
Hose Cover Material | PVC |
Description
Item Water Hose, Features Abrasion Resistant, Continuous Flow Ribs, Crushproof Connection, Spring Guard, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Material Aluminum, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Kink Resistant Yes, Temp. Range 55 Degrees to 120 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- BAYER BioAdvanced Brush Killer Concentrate 32 oz (704640B)
- A & I PRODUCTS Metric V-Belt (13 X 1857) 10" x5" x1" (A-SPA1857)
- REPEL Insect Repellent, Liquid Spray, 6 oz. (HG-94101)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- ZORO SELECT Water Hose, Cold, PVC, 75 ft., Black (423H91)
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H97)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- Zoro Select Watering & Irrigation