Shop All Garden Hoses
Zoro Select
Water Hose, Inside Dia. 3/4", L 50 ft., GHT
Mfr # 442F18
Zoro # G5088942
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Temp. Range -40 Degrees to 160 Degrees F
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 442F18
- Zoro # G5088942
- UPC # 078627042413
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Description
Item Water Hose, Features 40 Percent Lighter and Twice Stronger Than Traditional Rubber Hose, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material Rubber, Kink Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE TORO COMPANY Toro Company 1/2 X 50' Drip Hose 53719 (9249756)
- JT EATON Jawz Rat/Chipmunk Trap, PK6 (410B-6)
- MTD Bracket-Index 7-Sp (931-1774)
- MTD Oil Line (753-05588)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 25 ft., Red (423H82)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H98)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H87)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 50 ft., Red (423H83)
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools HT-4EZTURN Yard Tree; 4 Wheel Hose Truck (142809)
- Zoro Select Garden Hoses