Shop All Garden Hoses
Zoro Select
Water Hose, Hot/Cold, Rubber, 50 ft., Red
Mfr # 423H83
Zoro # G3918700
Best Seller
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Temp. Range 180 Degrees F
- Hose Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 423H83
- Zoro # G3918700
- UPC # 044882399319
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, High Burst Pressure, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material Rubber, Kink Resistant No, Max. Working Pressure @ 70 F 400 psi
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERISCAPE 2CUFT BRN Cedar Mulch (92500)
- ILC Replacement For CLUB CAR 47629864001 CLUB CAR GOLF CART GOLF CART PARTS AND ACCESSORIES 2PK (2PAK:WX-JAY5-9)
- SWISHER Belt, Hydro, 1/2 x 80-1/4 (18811)
- ICS Concrete Chain Saw Chain, 12 In., 0.4 ga. (584290)
- ZORO SELECT Water Hose, Ruber/PVC, 5/8" ID, 100 ft L (CSNSS58100)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 3/4" ID (ELCF34050)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H97)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black (CWH075-25MF-G)
- Zoro Select Garden Hoses