Shop All Garden Hoses
Zoro Select
Water Hose, Cold, PVC, 75 ft., Black
Mfr # 423H91
Zoro # G4015958
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Temp. Range 130 Degrees F
- Hose Color Black
- Coupling Weight Capacity 1200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 423H91
- Zoro # G4015958
- UPC # 044882399265
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Details
Hose Configuration | Coupled Assembly |
Item | Water Hose |
Temp. Range | 130 Degrees F |
Hose Color | Black |
Coupling Weight Capacity | 1200 lb. |
Kink Resistant | Yes |
Connection | GHT |
Features | Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction |
Gallons per Hour | 900 |
Use With Water Temp. | Cold |
Maximum Pressure | 500 psi |
Hose Material | PVC |
Number of Ply | 5 |
Operating Temp. | 130 Degrees F |
Coupling Material | Brass |
Hose Fitting B Type | MGHT |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Hose Fitting A Material | Brass |
Hose Fitting A Type | FGHT |
Hose Fitting B Material | Brass |
Hose Fittings | Brass FGHT x Brass MGHT |
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Material Brass, Hose Fitting B Type MGHT, Hose Fittings Brass FGHT x Brass MGHT, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Hose Tube Material PVC, Kink Resistant Yes
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Lute/Rake, 36", 82" Aluminum Handle (56936)
- OREGON Mower Blade (198-049)
- ZORO SELECT Dual Extension Lance, 40 In, 4000 psi (AL344LS-VPKIT)
- AMES TT DBL Bow Rake (28253100)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- ZORO SELECT Water Hose, Reniforced PVC, 5/8" ID, 15ft L (SN58R015)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H97)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H98)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- ZORO SELECT Water Hose, Cold, Rubber/PVC, 50 ft., Black (423H99)
- ZORO SELECT Water Hose, Kink Free, 50 ft. (SN7958050)
- Zoro Select Watering & Irrigation