Shop All Garden Hoses
Zoro Select
Water Hose, Cold, PVC, 50 ft., White
Mfr # 423H98
Zoro # G4015982
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Temp. Range 90 Degrees F
- Hose Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 423H98
- Zoro # G4015982
- UPC # 044882399920
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Details
Hose Configuration | Coupled Assembly |
Item | Water Hose |
Temp. Range | 90 Degrees F |
Hose Color | White |
Operating Temp. | 90 Degrees F |
Gallons per Hour | 700 |
Coupling Material | Aluminum |
Features | Double Nylon Reinforced, Drinking Water Safe, Guard N Grip |
Kink Resistant | No |
Connection | GHT |
Hose Material | PVC |
Number of Ply | 4 |
Coupling Weight Capacity | 250 lb. |
Maximum Pressure | 100 psi |
Use With Water Temp. | Cold |
Hose Fitting A Material | Aluminum |
Hose Fitting A Type | FGHT |
Hose Fittings | Aluminum FGHT x Aluminum MGHT |
Hose Fitting B Type | MGHT |
Hose Fitting B Material | Aluminum |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Description
Item Water Hose, Features Double Nylon Reinforced, Drinking Water Safe, Guard N Grip, Garden Hose Type Water Hose, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 90 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 100"W x 100"D x 32"H (UTS10010032)
- WCR GAIM Wedge Gutter Scoop (GS-GRN-18)
- TOMCAT Live Catch Mouse Trap (0362010)
- STENS Starter Solenoid For Scag Freedom Z, Swzt Walk Behind 483278 435-435 (435-435)
- ZORO SELECT Water Hose, Cold, Rubber/PVC, 50 ft., Black (423H99)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H86)
- ZORO SELECT Water Hose, Yellow, PVC, 5/8" I.D., 100 ft L (491G54)
- ZORO SELECT Water Hose, Reniforced Virgin PVC, 5/8" ID (ELIH58050)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- ULTIMATE INNOVATIONS Firemans 2in1 Flip Handle Hose Nozzle (7280)
- Zoro Select Garden Hoses