Shop All Garden Hoses
Zoro Select
Water Hose, Cold, PVC, 50 ft., Green
Mfr # 423H95
Zoro # G4016168
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Temp. Range 90 Degrees F
- Hose Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 423H95
- Zoro # G4016168
- UPC # 044882399609
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Details
Hose Configuration | Coupled Assembly |
Item | Water Hose |
Temp. Range | 90 Degrees F |
Hose Color | Green |
Kink Resistant | No |
Coupling Weight Capacity | 250 lb. |
Operating Temp. | 90 Degrees F |
Hose Material | PVC |
Maximum Pressure | 175 psi |
Use With Water Temp. | Cold |
Gallons per Hour | 700 |
Features | Knitted Reinforced Jacket, Plastic Thumb Grip Female Coupling |
Number of Ply | 3 |
Coupling Material | Plastic/Brass |
Connection | GHT |
Hose Cover Material | PVC |
Hose Fittings | Brass FGHT x Brass MGHT |
Hose Fitting B Material | Brass |
Hose Tube Material | PVC |
Hose Fitting A Type | FGHT |
Hose Fitting B Type | MGHT |
Hose Fitting A Material | Brass |
Description
Item Water Hose, Features Knitted Reinforced Jacket, Plastic Thumb Grip Female Coupling, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Material Brass, Hose Fitting B Type MGHT, Hose Fittings Brass FGHT x Brass MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 90 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket-Idler Arm (783-06361A)
- FIMCO Quick Release Boom Kit, 7 Nozzle (ATVBK-700-QR)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X12)
- OREGON Fuel Line (07-257)
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- ZORO SELECT 50 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58050)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 75 ft., Red (423H84)
- ZORO SELECT Water Hose, Inside Dia. 3/4", L 50 ft., GHT (442F18)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- ZORO SELECT Water Hose, Cold, PVC, 15 ft., Green (REM15)
- LEGACY HOSE GARDEN 5/8" X 50' W/ 3/4" GHT (LMHFZG550YW)
- Zoro Select Watering & Irrigation