Shop All Garden Hoses
Zoro Select
Water Hose, Cold, PVC, 50 ft., Green
Mfr # 423H93
Zoro # G4016070
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 5/8 in
- Temp. Range 90 Degrees F
- Hose Color Green
- Features Crush Resistant Couplings, Guard N Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 423H93
- Zoro # G4016070
- UPC # 044882399708
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Details
Hose Configuration | Coupled Assembly |
Item | Water Hose |
Temp. Range | 90 Degrees F |
Hose Color | Green |
Features | Crush Resistant Couplings, Guard N Grip |
Coupling Weight Capacity | 250 lb. |
Maximum Pressure | 250 psi |
Connection | GHT |
Hose Material | PVC |
Number of Ply | 4 |
Use With Water Temp. | Cold |
Coupling Material | Brass |
Kink Resistant | No |
Gallons per Hour | 700 |
Operating Temp. | 90 Degrees F |
Hose Fittings | Brass FGHT x Brass MGHT |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Brass |
Hose Cover Material | PVC |
Hose Fitting A Type | FGHT |
Hose Tube Material | PVC |
Hose Fitting B Type | MGHT |
Description
Item Water Hose, Features Crush Resistant Couplings, Guard N Grip, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Material Brass, Hose Fitting B Type MGHT, Hose Fittings Brass FGHT x Brass MGHT, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 90 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Trans Asm (918-07074)
- OREGON Saw Chain, 20 In., .050 In., 0.325 In.Pitch (H78)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 52Lnk (90PX052G)
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 1 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (286055TDE)
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H94)
- ZORO SELECT Water Hose, 3/4" ID, 75 ft L (CSNCG34075)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H90)
- ZORO SELECT 50 ft L Heavy Duty Contractor Water Hose, 3/4 in Inside Dia, Red, PVC (CSNCG34050)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12FF)
- Zoro Select Garden Hoses