Shop All Garden Hoses
Zoro Select
Water Hose, Cold, PVC, 25 ft., White
Mfr # 423H96
Zoro # G4016098
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Temp. Range 90 Degrees F
- Hose Color White
- Gallons per Hour 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 423H96
- Zoro # G4016098
- UPC # 044882399906
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Details
Hose Configuration | Coupled Assembly |
Item | Water Hose |
Temp. Range | 90 Degrees F |
Hose Color | White |
Gallons per Hour | 500 |
Number of Ply | 4 |
Hose Material | PVC |
Coupling Weight Capacity | 250 lb. |
Operating Temp. | 90 Degrees F |
Coupling Material | Aluminum |
Features | Double Nylon Reinforced, Drinking Water Safe, Guard N Grip |
Kink Resistant | No |
Use With Water Temp. | Cold |
Connection | GHT |
Maximum Pressure | 100 psi |
Hose Fitting B Material | Aluminum |
Hose Fitting A Type | FGHT |
Hose Fitting B Type | MGHT |
Hose Cover Material | PVC |
Hose Tube Material | PVC |
Hose Fitting A Material | Aluminum |
Hose Fittings | Aluminum FGHT x Aluminum MGHT |
Description
Item Water Hose, Features Double Nylon Reinforced, Drinking Water Safe, Guard N Grip, Garden Hose Type Water Hose, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 90 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Utah State Flag, 3x5 Ft (145360)
- DB ELECTRICAL AC Compressor for John Deere - TY6626 SE501460 (1406-7002)
- NATURES WAY Funnel Flip-Top Wild Bird and Finch 6 lb Metal/Plastic Tube Bird Feeder 6 ports (WMFFB-19)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Standard Patio, Antique Beige, 31"x28" (78912)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., White (423H97)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 75 ft., Red (423H84)
- ZORO SELECT 100 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58100)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Green (423H93)
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H88)
- ZORO SELECT Water Hose, Cold, PVC, 75 ft., Green (423H92)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06FF)
- Zoro Select Watering & Irrigation