Shop All Hydraulic Bulk Hoses
Zoro Select
Water Hose, 50 Ft, For Decon Portable
Mfr # DHSL-50
Zoro # G3011525
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 3/4 in x 50 ft
- For Use With Portable Decon Spray Hoop with Extendable Handles, Portable Decon Spray Hoop with Inside and Outside Handles
- Color Red
- Thread Size 3/4 in
- Hose Connection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DHSL-50
- Zoro # G3011525
- Country of Origin Unknown
- Category Hydraulic Bulk Hoses
Dimensions
Dimensions | 3/4 in x 50 ft |
Thread Size | 3/4 in |
Details
Item | Water Supply Hose |
For Use With | Portable Decon Spray Hoop with Extendable Handles, Portable Decon Spray Hoop with Inside and Outside Handles |
Color | Red |
Hose Connection | 3/4 in |
Description
Water Supply Hose, Color Red, For Use With Portable Decon Spray Hoop with Extendable Handles, Portable Decon Spray Hoop with Inside and Outside Handles, Hose Length 50 ft, Thread Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Safety Pad, No-Mar Tip, PK2 (P0590007200)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- WEATHERHEAD Hydraulic Hose, 1/4in.IDx250 ft., 1250 psi (H01704-250R)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (471TC-4-BX)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- BOSTON Hydraulic Hose, 5/16in.IDx50 ft., 400 psi (H00905-50R)
- PARKER Hydraulic Hose, 3/4" I.D, 50 ft. L (801-12-BLK-BX)
- GRACO 1/2in x 50 ft Hose for Oil, 2000 psi (26C122)
- Zoro Select Hydraulic Hoses & Fittings