Shop All Discharge & Suction Hoses
Zoro Select
Water Hose, 4" ID x 20 ft., 50 ft., Green
Mfr # PKQ2-400
Zoro # G6172492
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
- Bend Radius 16 in
- Hose Outside Dia. 4 1/2 in
- Max. Working Pressure @ 70 F 55 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKQ2-400
- Zoro # G6172492
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 16 in |
Hose Outside Dia. | 4 1/2 in |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Length | 20 ft, 50 ft |
Hose Inside Dia. | 4 in |
Description
Water Suction and Discharge Hose Kit, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 20 ft, 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 210 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range -5 Degrees to 150 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 3 oz Tube White (21030)
- SMC Male Run Tee, 1/4 in., TubexMale BSPT (KQ2Y07-03AS)
- MILLENNIUM FILTER ZX-B676103 direct interchange for ELGI-B676103 (ZX-B676103)
- WESTWARD Grease Fitting Thread Tester (13X066)
- ZORO SELECT 4" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DU01)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD (45DT83)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DT97)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU15)
- APACHE Apache 6 x 10' Bulk Medium Duty PVC Lay Flat Discharge Hose, 13030154-10-Feet (13030154 - 10 Feet)
- Zoro Select Discharge & Suction Hoses