Shop All Discharge & Suction Hoses
Zoro Select
Water Hose, 1-1/2" ID x 20 ft., 50 ft.
Mfr # PKQ2-150
Zoro # G6142812
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 1-1/2 in x 1-1/2 in
- Bend Radius 6 in
- Hose Fitting B Type Cam and Groove E
- Hose Length 20 ft, 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKQ2-150
- Zoro # G6142812
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 6 in |
Hose Length | 20 ft, 50 ft |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 3/4 in |
Hose Inside Dia. | 1 1/2 in |
Description
Water Suction and Discharge Hose Kit, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 3/4 in, Hose Length 20 ft, 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 240 psi, Max. Working Pressure @ 70 F 89 psi, Temp. Range -5 Degrees to 150 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 6 in, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG10025-25)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, Steel (SP-38-F)
- SCHLAGE COMMERCIAL Part 43005 (43005)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT78)
- ZORO SELECT 2" ID x 100 ft Rubber Water Discharge Hose 250 PSI YL (45DU30)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DT93)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 70 PSI BL (45DT98)
- INTERSTATE PNEUMATICS 1/4 Inch Discharge Tube 13 Inch Long (CPE7024)
- Zoro Select Discharge & Suction Hoses