Shop All Water Heater Parts
Zoro Select
Water Heater Straps, 80 Gals, 2 Caps
Mfr # QS-50-D
Zoro # G4060253
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Powder Coated Steel
- Material Steel
- Height (In.) 1 1/2 in
- For Use With Tanks Up to 80 gal
- Includes (2) Safety Caps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QS-50-D
- Zoro # G4060253
- UPC # 00671119901542
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 1 1/2 in |
Length (In.) | 38 in |
Width (In.) | 38 in |
Overall Length | 38 in |
Overall Dimensions - L x W x H | 38 in x 1.5 in |
Overall Dimensions - L x H | 38 in x 1.5 in |
Overall Height | 1.5 in |
Details
Item | Water Heater Straps |
Material of Construction | Powder Coated Steel |
Material | Steel |
For Use With | Tanks Up to 80 gal |
Includes | (2) Safety Caps |
Features | Secure-Buckle |
Application | Supports Water Heaters |
Standards | UPC |
Accessory Type | Water Heater Straps |
Heater Support Type | Safety Restraint Strap |
Material Gauge | 24 ga |
Finish | Galvanized |
For Maximum Tank Capacity | 80 gal |
Description
Water Heater Straps, For Maximum Tank Capacity 80 gal, For Maximum Tank Diameter Not Applicable, Overall Height 1.5 in, Overall Length 38 in, Mounting Location Wraparound, Application Supports Water Heaters, Features Secure-Buckle, Finish Galvanized, Heater Support Type Safety Restraint Strap, Includes (2) Safety Caps, Material Steel, Material Gauge 24 ga, Standards UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-075)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- ZORO SELECT Water Heater Pan, 26 In, Aluminum (QP-26)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- ZORO SELECT Water Heater Pans, Plastic, 30" Dia. (60078)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- RINNAI Interior Wall Hanging Rack, 2 Unit Ng, W (TRW02STIN)
- Zoro Select Water Heater Parts