Shop All Water Heater Parts
Zoro Select
Water Heater Straps, 80 Gal, 38 In
Mfr # QS-50-P
Zoro # G4315464
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Steel
- Material Steel
- Height (In.) 1 1/2 in
- For Use With Tanks Up to 80 gal
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QS-50-P
- Zoro # G4315464
- UPC # 00671119901528
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 1 1/2 in |
Length (In.) | 38 in |
Width (In.) | 38 in |
Overall Length | 38 in |
Overall Dimensions - L x W x H | 38 in x 1.5 in |
Overall Dimensions - L x H | 38 in x 1.5 in |
Overall Height | 1.5 in |
Details
Item | Water Heater Straps |
Material of Construction | Galvanized Steel |
Material | Steel |
For Use With | Tanks Up to 80 gal |
Includes | Hardware |
Application | Supports Water Heaters |
Features | Secure-Buckle |
Standards | UPC |
Accessory Type | Water Heater Straps |
For Maximum Tank Capacity | 80 gal |
Includes Mounting Hardware | Yes |
Finish | Galvanized |
Heater Support Type | Safety Restraint Strap |
Material Gauge | 24 ga |
Description
Water Heater Straps, For Maximum Tank Capacity 80 gal, For Maximum Tank Diameter Not Applicable, Overall Height 1.5 in, Overall Length 38 in, Mounting Location Wraparound, Application Supports Water Heaters, Features Secure-Buckle, Finish Galvanized, Heater Support Type Safety Restraint Strap, Includes Hardware, Includes Mounting Hardware Yes, Material Steel, Material Gauge 24 ga, Standards UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020)
- POWERS Lever Handle Repair Kit, For P900 Series (800-036)
- KOHLER Lift Rod Assembly (1365026-2MB)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301203)
- ZORO SELECT Water Heater Pan, 28 In, Aluminum (QP-28)
- ZORO SELECT Water Heater Pan, 22 In, Aluminum (QP-22)
- ZORO SELECT Water Heater Pan, 30 In, Aluminum (QP-30)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- AMERICAN BUILT PRO Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK (WHP26AL-1D P10)
- Zoro Select Water Heater Parts