Shop All Water Heater Parts
Zoro Select
Water Heater Stand, 30 In
Mfr # 40-S-30-U
Zoro # G4315272
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Material Steel
- Height (In.) 16 in
- For Use With Weights up to 1200 lb
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-S-30-U
- Zoro # G4315272
- UPC # 00671119303346
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 16 in |
Length (In.) | 30 in |
Width (In.) | 30 in |
Overall Length | 30 in |
Overall Dimensions - L x H | 30 in x 16 in |
For Maximum Tank Diameter | 30 in |
Overall Width | 30 in |
Overall Height | 16 in |
Overall Dimensions - L x W x H | 30 in x 30 in x 16 in |
Details
Item | Water Heater Stand |
Material of Construction | Steel |
Material | Steel |
For Use With | Weights up to 1200 lb |
Includes | Hardware |
Application | Safely Elevates Water Heaters |
Standards | UPC |
Accessory Type | Water Heater Stand |
For Maximum Tank Capacity | 100 gal |
Includes Mounting Hardware | Yes |
Weight Capacity | 1,200 lb |
Stand Mounting Location | Floor |
Finish | Galvanized |
Heater Support Type | Stand |
Description
Water Heater Stand, For Maximum Tank Capacity 100 gal, For Maximum Tank Diameter 30 in, Overall Height 16 in, Overall Length 30 in, Overall Width 30 in, Mounting Location Floor, Application Safely Elevates Water Heaters, Finish Galvanized, Heater Support Type Stand, Includes Hardware, Includes Mounting Hardware Yes, Material Steel, Standards UPC, Weight Capacity 1,200 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE Black Commode Mat Urinal Screen 6 (PSCM)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE09)
- CULLIGAN Quick Connect Filter, 4 gpm, 5 Micron, 2-1/2" O.D., 10 1/2 in H, 2 PK (SCWH-5)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- ZORO SELECT Water Heater Pan, 28 In, Aluminum (QP-28)
- ZORO SELECT Water Heater Pan, 30 In, Aluminum (QP-30)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- ZORO SELECT Water Heater Platform, Ceiling Mount (30-SWHP-M)
- RELIANCE WATER HEATERS 2 Drain Valve (100108270)
- Zoro Select Water Heater Parts