Shop All Water Heater Parts
Zoro Select
Water Heater Stand, 24 In
Mfr # 40-S-24-U
Zoro # G4285145
original price:
$104.99
5% off
new price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Material Steel
- Height (In.) 16 in
- For Use With Weights up to 1200 lb
- Includes Safety Clips, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-S-24-U
- Zoro # G4285145
- UPC # 00671119903041
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 16 in |
Width (In.) | 24 in |
Length (In.) | 24 in |
Overall Length | 24 in |
For Maximum Tank Diameter | 24 in |
Overall Height | 16 in |
Overall Dimensions - L x W x H | 24 in x 24 in x 16 in |
Overall Width | 24 in |
Overall Dimensions - L x H | 24 in x 16 in |
Details
Item | Water Heater Stand |
Material of Construction | Steel |
Material | Steel |
For Use With | Weights up to 1200 lb |
Includes | Safety Clips, Screws |
Application | Safely Elevates Water Heaters |
Standards | IPC, UPC |
Accessory Type | Water Heater Stand |
Material Gauge | 12 ga |
Includes Mounting Hardware | Yes |
Heater Support Type | Stand |
For Maximum Tank Capacity | 100 gal |
Finish | Galvanized |
Weight Capacity | 1,200 lb |
Stand Mounting Location | Floor |
Description
Water Heater Stand, For Maximum Tank Capacity 100 gal, For Maximum Tank Diameter 24 in, Overall Height 16 in, Overall Length 24 in, Overall Width 24 in, Mounting Location Floor, Application Safely Elevates Water Heaters, Finish Galvanized, Heater Support Type Stand, Includes Safety Clips, Screws, Includes Mounting Hardware Yes, Material Steel, Material Gauge 12 ga, Standards IPC, UPC, Weight Capacity 1,200 lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Deck Mounted Faucet (K-50)
- DELTA Trim Sleeve, 17 Series (RP50880)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- MUELLER STEAM SPECIALTY 6" Cast Iron Wafer Double Disc Check Valve (6 71AHB3H)
- ZORO SELECT Water Heater Runoff Tube, Metal, 60" H (60062)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- ZORO SELECT Water Heater Pan, 28 In, Aluminum (QP-28)
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- ZORO SELECT Water Heater Drip Pan, 26 In Dia, Plastic (3VU60)
- PLUMB PAK J-BEND SLIP 1-1/2"" (PP812-50)
- Zoro Select Water Heater Parts