Shop All Water Heater Parts
Zoro Select
Water Heater Stand, 22x22x16, Steel
Mfr # 3VU62
Zoro # G1472755
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Steel
- Material Steel
- Height (In.) 16 in
- For Use With Tanks Up to 50 Gallons
- Standards California Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VU62
- Zoro # G1472755
- UPC # 662766369830
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 16 in |
Length (In.) | 21 in |
Width (In.) | 21 in |
Overall Length | 21 in |
Overall Width | 21 in |
Overall Dimensions - L x H | 21 in x 18 in |
Overall Dimensions - L x W x H | 21 in x 21 in x 18 in |
For Maximum Tank Diameter | 21 in |
Overall Height | 18 in |
Details
Item | Water Heater Stand |
Material of Construction | Galvanized Steel |
Material | Steel |
For Use With | Tanks Up to 50 Gallons |
Standards | California Proposition 65 |
Application | Residential Tank Water Heaters |
Accessory Type | Water Heater Stand |
Heater Support Type | Stand |
Stand Mounting Location | Floor |
Finish | Galvanized |
For Maximum Tank Capacity | 50 gal |
Description
Water Heater Stand, For Maximum Tank Capacity 50 gal, For Maximum Tank Diameter 21 in, Overall Height 18 in, Overall Length 21 in, Overall Width 21 in, Mounting Location Floor, Application Residential Tank Water Heaters, Finish Galvanized, Heater Support Type Stand, Includes -, Material Steel, Standards California Proposition 65
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 1/4" FNPT x MNPT 316 SS Reducing Adapter (6-4 RA-SS)
- GOODWAY Descaling Solution, Orange, 55 gal., Drum (SCALEBREAK-55)
- LEGEND VALVE 1/2" x CLOSE 316 SS NIPPLE (316-060)
- SHARKBITE Reducing Ball Valve, 3/4 x 1 in Connection, Push-to-Connect, 200 psi Pressure, Lever Actuator (22993LF)
- ZORO SELECT Water Heater Pan, 22 In, Aluminum (QP-22)
- ZORO SELECT Water Heater Drip Pan, 30 In Dia, Plastic (3VU61)
- ZORO SELECT Water Heater Stand, 30 In (40-S-30-U)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZORO SELECT Water Heater Straps, Up To 120 Gals (QS-120)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- RHEEM Sp12841 120V 3 Pole Contactor (SP12841)
- Zoro Select Water Heater Parts