Shop All Water Heater Parts
Zoro Select
Water Heater Platform, 21 In Dia
Mfr # 40-SWHP
Zoro # G3957651
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Material Steel
- Height (In.) 2 1/2 in
- For Use With Weights up to 375 lb
- Includes Corner Brackets, Diagonal Braces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40-SWHP
- Zoro # G3957651
- UPC # 00671119903102
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 22 in |
Length (In.) | 22 in |
Dia. (In.) | 21 in |
Connection Size | 1 in |
Overall Length | 21.34 in |
Overall Dimensions - L x H | 21.34 in x 2.5 in |
For Maximum Tank Diameter | 21.25 in |
Overall Width | 22 in |
Overall Height | 2.5 in |
Overall Dimensions - L x W x H | 21.34 in x 22 in x 2.5 in |
Description
Suspended Water Heater Platform, For Maximum Tank Capacity 20 gal, For Maximum Tank Diameter 21.25 in, Overall Height 2.5 in, Overall Length 21.34 in, Overall Width 22 in, Mounting Location Ceiling, Application Supports Water Heaters, Features Water-Tight Galvanized Steel, Pre-Assembled, Finish Galvanized, Fitting Material PVC, Heater Support Type Stand, Includes Corner Brackets, Diagonal Braces, Includes Drain Fitting Yes, Includes Mounting Hardware Yes, Material Steel, Material Gauge 14 ga
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 4", Cast Steel Class 150 Flanged Globe Valve (31411040)
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- CHICAGO FAUCET Body Adapter, Brass (BA2JKABCP)
- BELL & GOSSETT Circuit Setter, Balance Valve, NPT, 3/4 (117415LF)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- ZORO SELECT Water Heater Straps, 80 Gals, 2 Caps (QS-50-D)
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- RHEEM Pilot Assembly Replacement Kit, 12" L (SP13884H)
- Zoro Select Water Heater Parts