Shop All Water Heater Parts
Zoro Select
Water Heater Pans, Plastic, 30" Dia.
Mfr # 60078
Zoro # G4799431
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 180 Degrees F
- For Use With Electric Water Heaters
- Includes Nut, PVC Fitting, Washer
- Application Protects Water Heater from Water Damage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60078
- Zoro # G4799431
- UPC # 091712600787
- Country of Origin China
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5 in |
Dia. (In.) | 30 in |
Overall Depth | 2.5 in |
Fitting Size | 1 in |
Outside Diameter | 30 in |
Pan Depth | 2.5 in |
Bottom Inside Diameter | 28 in |
Outside Dia. x Inside Dia. | 30 in x 28 in |
Details
Item | Water Heater Pan |
Material | Plastic |
Max. Temp. | 180 Degrees F |
For Use With | Electric Water Heaters |
Includes | Nut, PVC Fitting, Washer |
Application | Protects Water Heater from Water Damage |
Product Type | Water Heater Pans |
Maximum Operating Temperature | 180 Degrees F |
Fitting Material | PVC |
Fitting Type | Hub x MIP |
Finish | Plastic Coated |
Includes Drain Fitting | Yes |
For Heater Power Type | Electric |
Description
Water Heater Pan, Bottom Inside Diameter 28 in, Fitting Size 1 in, Outside Diameter 30 in, Material Plastic, Finish Plastic Coated, Fitting Material PVC, Fitting Type Hub x MIP, For Heater Power Type Electric, Includes Nut, PVC Fitting, Washer, Includes Drain Fitting Yes, Maximum Operating Temperature 180 Degrees F, Overall Depth 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PEX X 3/4" MALE ELBOW (460-110NL)
- LEGEND VALVE 3/4" x 1/4" SS304 RED COUPLING (404-367)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- SLOAN Sloan 3301081 Model A-43-A Repair Kit 0.5 GPF Wash Down Urinals (3301081)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- ZORO SELECT Water Heater Platform, 26 In Dia (50-SWHP)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- ZORO SELECT Water Heater Pans, Plastic, 24" Dia. (60091)
- ZORO SELECT Water Heater Drip Pan, 26 In Dia, Plastic (3VU60)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 40T40 or Series 100 (100093991)
- Zoro Select Water Heater Parts