Shop All Water Heater Parts
Zoro Select
Water Heater Pans, Plastic, 28" Dia.
Mfr # 60083
Zoro # G4786341
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Max. Temp. 180 Degrees F
- For Use With Electric Water Heaters
- Includes Nut, PVC Fitting, Washer
- Depth (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60083
- Zoro # G4786341
- UPC # 091712600831
- Country of Origin China
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5 in |
Dia. (In.) | 28 |
Overall Depth | 2.5 in |
Outside Dia. x Inside Dia. | 28 in x 26 in |
Pan Depth | 2.5 in |
Fitting Size | 1 in |
Bottom Inside Diameter | 26 in |
Outside Diameter | 28 in |
Details
Item | Water Heater Pan |
Material | Plastic |
Max. Temp. | 180 Degrees F |
For Use With | Electric Water Heaters |
Includes | Nut, PVC Fitting, Washer |
Application | Protects Water Heater from Water Damage |
Product Type | Water Heater Pans |
Fitting Type | Hub x MIP |
Fitting Material | PVC |
Maximum Operating Temperature | 180 Degrees F |
For Heater Power Type | Electric |
Finish | Plastic Coated |
Includes Drain Fitting | Yes |
Description
Water Heater Pan, Bottom Inside Diameter 26 in, Fitting Size 1 in, Outside Diameter 28 in, Material Plastic, Finish Plastic Coated, Fitting Material PVC, Fitting Type Hub x MIP, For Heater Power Type Electric, Includes Nut, PVC Fitting, Washer, Includes Drain Fitting Yes, Maximum Operating Temperature 180 Degrees F, Overall Depth 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 3 in Coupler Size, 3 in Hose Fitting Size (3LX42)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-2-4)
- GOURMET SCAPE K212MB Tacoma Spin & Seal Sink Basket Strainer, Matte Black (K212MB)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- ZORO SELECT Water Heater Platform, Ceiling Mount (30-SWHP-M)
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- ZORO SELECT Water Heater Pans, Plastic, 30" Dia. (60078)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- BRADFORD WHITE 224-47776-07 Anode-Mag 3/4 Npt (224-47776-)
- Zoro Select Water Heater Parts