Shop All Water Heater Parts
Zoro Select
Water Heater Pan, 28 In, Aluminum
Mfr # QP-28
Zoro # G4340971
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Electric or Gas Water Heaters
- Includes 1 in Bulkhead Fitting
- Dia. (In.) 28 in
- Depth (In.) 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # QP-28
- Zoro # G4340971
- UPC # 00671119111286
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Dia. (In.) | 28 in |
Depth (In.) | 2.5 in |
Outside Diameter | 29.75 in |
Bottom Inside Diameter | 28 in |
Fitting Size | 1 in |
Outside Dia. x Inside Dia. | 29.75 in x 28 in |
Pan Depth | 2.5 in |
Overall Depth | 2.5 in |
Details
Item | Water Heater Pan |
Material | Aluminum |
For Use With | Electric or Gas Water Heaters |
Includes | 1 in Bulkhead Fitting |
Application | Protects Water Heater from Water Damage |
For Heater Power Type | Electric, Gas |
Fitting Type | IPS, MIPT |
Includes Drain Fitting | Yes |
Fitting Material | PVC |
Description
Water Heater Pan, Bottom Inside Diameter 28 in, Fitting Size 1 in, Outside Diameter 29.75 in, Material Aluminum, Fitting Material PVC, Fitting Type IPS, MIPT, For Heater Power Type Electric, Gas, Includes 1 in Bulkhead Fitting, Includes Drain Fitting Yes, Overall Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21377)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KOHLER Brookfield 33" X 22" X 9-5/8" Top-Mount Double-Equal Kitchen Sink (5846-4-7)
- PARKER 3/8" MNPT 316 SS Branch Tee (6-6-6 MBT-SS)
- ZORO SELECT Water Heater Drip Pan, 26 In Dia, Plastic (3VU60)
- ZORO SELECT Water Heater Straps, 80 Gals, 2 Caps (QS-50-D)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- ZORO SELECT Water Heater Safety Strap, For Pipes (86298)
- ZORO SELECT Water Heater Platform, Ceiling Mount (30-SWHP-M)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- RHEEM Commercial Temperature Conversion Kit (RTG20240A)
- Zoro Select Water Heater Parts