Shop All Water Heater Parts
Zoro Select
Water Heater Pan, 20 In, Aluminum
Mfr # QP-20
Zoro # G4143115
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Electric or Gas Water Heaters
- Includes 1 in Bulkhead Fitting
- Application Protects Water Heater from Water Damage
- Dia. (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # QP-20
- Zoro # G4143115
- UPC # 00671119111200
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Dia. (In.) | 20 in |
Depth (In.) | 2.5 in |
Outside Diameter | 21.75 in |
Outside Dia. x Inside Dia. | 21.75 in x 20 in |
Bottom Inside Diameter | 20 in |
Overall Depth | 2.5 in |
Fitting Size | 1 in |
Pan Depth | 2.5 in |
Details
Item | Water Heater Pan |
Material | Aluminum |
For Use With | Electric or Gas Water Heaters |
Includes | 1 in Bulkhead Fitting |
Application | Protects Water Heater from Water Damage |
Fitting Material | PVC |
Includes Drain Fitting | Yes |
Fitting Type | IPS, MIPT |
For Heater Power Type | Electric, Gas |
Description
Water Heater Pan, Bottom Inside Diameter 20 in, Fitting Size 1 in, Outside Diameter 21.75 in, Material Aluminum, Fitting Material PVC, Fitting Type IPS, MIPT, For Heater Power Type Electric, Gas, Includes 1 in Bulkhead Fitting, Includes Drain Fitting Yes, Overall Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- KOHLER Rite-Temp Valve Body Rough-In With Un (8300-K-NA)
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- ZORO SELECT Water Heater Stand, 24 In (40-S-24-U)
- ZORO SELECT Water Heater Stand, 30 In (40-S-30-U)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- ZORO SELECT Water Heater Straps, 80 Gals, 2 Caps (QS-50-D)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- Zoro Select Water Heater Parts