Shop All Plumbing Specialty Tools
Zoro Select
Water Heater Element Wrench, Steel
Mfr # 45058
Zoro # G4839919
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Type Heavy Duty
- Function Helps Remove and Replace Screw-In Water Heater Elements
- Features Durable
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45058
- Zoro # G4839919
- UPC # 091712450580
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 17-3/5" |
Overall Diameter | 2 in |
Overall Length | 17.6 in |
Overall Depth | 17 3/5 in |
For Pipe Size | 1 1/2 in |
Overall Width | 2 in |
Socket Size | 1 1/2 in |
Description
Water Heater Element Wrench, Alloy Steel, Socket End, Overall Length 17.6 in, Overall Diameter 2 in, Durable, Helps Remove and Replace Screw-In Water Heater Elements, SAE, Not Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal: Single Handle Mid-Height Vessel Bathroom Faucet (699-KS-PR-DST)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- LDR INDUSTRIES 309 14X212 NIPPLE 1/4X2-1/2 GALV PIPE (30914X212)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- ZORO SELECT Cartridge Removal Tool, Metal, Heavy Duty (45159)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Street Key, Steel, 60 In L (34A512)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- ZORO SELECT Tub Drain Wrench (34A506)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- SHARKBITE Disconnect Tongs, SS, 1/2" Tube Size (U711A)
- Zoro Select Plumbing Specialty Tools