Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TGW2507 430529
Zoro # G0709177
original price:
$28.79
14% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel Based Alloy Sheath
- Voltage 240 V
- Watts 5,000 W
- Style Bolt On
- Insert Length (In.) 19 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TGW2507 430529
- Zoro # G0709177
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 19 1/8 in |
Flange Height | 2 1/2 in |
Flange Width | 2 1/2 in |
Bolt Circle Diameter | 2 1/2 in |
Insert Length | 19.13 in |
Description
Water Heater Element, Element Mount Type Flange, Element Type Bolt On, Insert Length 19.13 in, Operating Voltage 240V AC, Power Consumption 5,000 W, Bolt Circle Diameter 2 1/2 in, Flange Height 2 1/2 in, Flange Material Steel, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Gasket Type 1/2 in Thick Round Donut, Flat 2 1/2 in Square Composition, Includes Gasket Yes, Includes Mounting Hardware Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit, For 2LBH8 (302076)
- USA INDUSTRIALS Pipe Fitting - Aluminum - Schedule 40 - Close Nipple - 2" NPT Male (ZUSA-PF-5645)
- KISSLER Drain Unclog Tool, 1-1/2in., Plastic, PK3 (759-6100)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4129-005)
- ZORO SELECT Water Heater Element (SG1453-430334)
- ZORO SELECT Water Heater Element (TG1207 430449)
- ZORO SELECT Water Heater Element (SG2257 430094)
- ZORO SELECT Water Heater Element (TG1453 430393)
- ZORO SELECT Water Heater Element (SGW2607-430553)
- ZORO SELECT Water Heater Element (SGW2207-430457)
- ZORO SELECT Water Heater Element (SG1077 430406)
- Zoro Select Water Heater Elements