Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TGW2457X1430510
Zoro # G0665253
original price:
$17.99
13% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel-Based Alloy Sheath
- Voltage 240 V
- Watts 4,500 W
- Style Bolt On
- Insert Length (In.) 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TGW2457X1430510
- Zoro # G0665253
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 16 1/4 in |
Insert Length | 16.25 in |
Flange Height | 2 1/2 in |
Flange Width | 2 1/2 in |
Bolt Circle Diameter | 2 1/2 in |
Description
Water Heater Element, Element Mount Type Flange, Element Type Bolt On, Insert Length 16.25 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Bolt Circle Diameter 2 1/2 in, Flange Height 2 1/2 in, Flange Material Steel, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Gasket Type 1/2 in Thick Round Donut, Flat 2 1/2 in Square Composition, Includes Gasket Yes, Includes Mounting Hardware Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 1 Bolt, 232 psi, 2" Pipe Sz (G20451)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount, Color/Finish: White (Z5755-U)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" IPS Low Pattern 2-1/2" OD (E0205BN)
- ZORO SELECT Water Heater Element (TGW2507 430529)
- ZORO SELECT Water Heater Element (SG1157 430078)
- ZORO SELECT Water Heater Element (SG2257 430094)
- ZORO SELECT Water Heater Element (SGW2507-430481)
- ZORO SELECT Water Heater Element (TG1203 430369)
- ZORO SELECT Water Heater Element (TG-1157L 430043)
- RHEEM Sp10869Ql Element - 240V/6000W (SP10869QL)
- Zoro Select Water Heater Elements