Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TGW2357-430502
Zoro # G3333224
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nickel Based Alloy Sheath
- Voltage 240 V
- Watts 3,500 W
- Style Bolt On
- Insert Length (In.) 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TGW2357-430502
- Zoro # G3333224
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13 3/4 in |
Flange Width | 2 1/2 in |
Flange Height | 2 1/2 in |
Bolt Circle Diameter | 2 1/2 in |
Insert Length | 13.75 in |
Description
Water Heater Element, Element Mount Type Flange, Element Type Bolt On, Insert Length 13.75 in, Operating Voltage 240V AC, Power Consumption 3,500 W, Bolt Circle Diameter 2 1/2 in, Flange Height 2 1/2 in, Flange Material Steel, Flange Width 2 1/2 in, For Potable Water Use No, For Water Hardness Extremely Hard, High Lime Content, High Sulfur Content, Frequency 60 Hz, Gasket Type 1/2 in Thick Round Donut, Flat 2 1/2 in Square Composition, Includes Gasket Yes, Includes Mounting Hardware Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNJ08)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 139 gpm (LV-985-SW-LF-RF)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 304SS (7MP-3-304)
- ZORO SELECT Water Heater Element (TG2307 430027)
- ZORO SELECT Water Heater Element (SG1353-430326)
- ZORO SELECT Water Heater Element (SG2167L 430537)
- ZORO SELECT Water Heater Element (TG-1157L 430043)
- ZORO SELECT Water Heater Element (SG2307 430107)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- BACKER GROUP Electric Water Heater Element 4500 Watts/240 Volts/ 13 9/16 Length Inside Tank (SG1453)
- Zoro Select Water Heater Elements