Zoro Select

Water Heater Element


product price: $12.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Low-Watt Density
  • Voltage 240 V
  • Watts 4,500 W
  • Style Bolt On
  • Insert Length (In.) 11 11/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Length (In.) 11 11/16 in
Bolt Circle Diameter 2 1/2 in
Insert Length 11.69 in

Description

Water Heater Element, Watt Density Class LWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 11.69 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper, Standards CSA File LR48791, UL File E65554

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.