Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TG1453 430393
Zoro # G3225957
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High-Watt Density
- Voltage 240 V
- Watts 4,500 W
- Style Bolt On
- Insert Length (In.) 13 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TG1453 430393
- Zoro # G3225957
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 13 9/16 in |
Bolt Circle Diameter | 2 1/2 in |
Insert Length | 13.56 in |
Description
Water Heater Element, Watt Density Class HWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 13.56 in, Operating Voltage 240V AC, Power Consumption 4,500 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 (REU-MSB-C1)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5001-66RC)
- THRIFCO PLUMBING 2-1/2 Inch x 3 Inch Galvanized Steel Nipple (5220151)
- ZORO SELECT Water Heater Element (TG2457 430035)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- ZORO SELECT Water Heater Element (TG1153 430350)
- ZORO SELECT Water Heater Element (SG2357 430115)
- ZORO SELECT Water Heater Element (SG1453-430334)
- ZORO SELECT Water Heater Element, 11-3/4"L, 240V, 4500W (60065)
- PROPLUS 1500-Watt, 120-Volt Screw-in High Density Water Heater Element Silver Metallic (481000)
- Zoro Select Water Heater Elements