Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TG1207 430449
Zoro # G0488704
original price:
$9.05
9% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Watt Density
- Voltage 240 V
- Watts 2,000 W
- Style Bolt On
- Insert Length (In.) 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TG1207 430449
- Zoro # G0488704
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 10 5/8 in |
Insert Length | 10.63 in |
Bolt Circle Diameter | 2 1/2 in |
Description
Water Heater Element, Watt Density Class LWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 10.63 in, Operating Voltage 240V AC, Power Consumption 2,000 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper, Standards CSA File LR48791, UL File E65554
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer Repair Kit, For 975 (RK34-975XLR)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- ZORO SELECT Tubing, 0.37 in. ID, 1/2 in. OD, Aluminum (4NRY7)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert x FPT (ABTFA1)
- ZORO SELECT Water Heater Element (TG-1157L 430043)
- ZORO SELECT Water Heater Element (SG2307 430107)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- ZORO SELECT Water Heater Element (SG1353-430326)
- ZORO SELECT Water Heater Element (TG2457 430035)
- ZORO SELECT Water Heater Element (SG1253-430300)
- CAMCO 3500W 240V Scr Element (2283)
- Zoro Select Water Heater Elements