Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # TG1157 430019
Zoro # G1366845
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Watt Density
- Voltage 240 V
- Watts 1,500 W
- Style Bolt On
- Insert Length (In.) 7 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TG1157 430019
- Zoro # G1366845
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 11/16 in |
Bolt Circle Diameter | 2 1/2 in |
Insert Length | 7.69 in |
Description
Water Heater Element, Watt Density Class LWD, Element Mount Type Flange, Element Type Bolt On, Insert Length 7.69 in, Operating Voltage 240V AC, Power Consumption 1,500 W, Bolt Circle Diameter 2 1/2 in, Flange Material Steel, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type GTRF, TG27T, Includes Gasket Yes, Includes Mounting Hardware Yes, Number of Mounting Holes 4, Sheath Material Copper, Standards CSA File LR48791, UL File E65554
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1" Adapter Dust Plug (BULK-CGF-344)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- ZORO SELECT 1" MNPT x 5 ft. TBE Black Pipe Sch 80 (90622)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- ZORO SELECT Water Heater Element (SG1157L 430060)
- ZORO SELECT Water Heater Element (TG2457 430035)
- ZORO SELECT Water Heater Element (TG1453 430393)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- ZORO SELECT Water Heater Element, 1/4" L, 240V, 5500W (60069)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- Zoro Select Water Heater Elements