Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # SG2307 430107
Zoro # G2667567
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Watt Density
- Voltage 240 V
- Watts 3,000 W
- Style Screw In
- Insert Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG2307 430107
- Zoro # G2667567
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 9 in |
Insert Length | 9 in |
Description
Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Insert Length 9 in, Operating Voltage 240V AC, Power Consumption 3,000 W, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- KOHLER Highline Comfort Height Two-Piece, Floor Mounted Mount, Elongated, White (6393-RA-0)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4-2MB)
- ZORO SELECT Water Heater Element (TG2167L 430545)
- ZORO SELECT Water Heater Element (SG2357 430115)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- ZORO SELECT Water Heater Element (TG1207 430449)
- ZORO SELECT Water Heater Element (SGW2507-430481)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- RHEEM Element, 1500W 120V (SP10874FH)
- Zoro Select Water Heater Elements