Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # SG2167L 430537
Zoro # G1741853
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Watt Density
- Voltage 120 V
- Watts 1,650 W
- Style Screw In
- Insert Length (In.) 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG2167L 430537
- Zoro # G1741853
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 9 15/16 in |
Insert Length | 9.94 in |
Description
Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Insert Length 9.94 in, Operating Voltage 120V AC, Power Consumption 1,650 W, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3169 06 19)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- ZORO SELECT 3/8" Flare Brass Gas Ball Valve Inline (G-GBVF-38)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6874)
- ZORO SELECT Water Heater Element (TG2167L 430545)
- ZORO SELECT Water Heater Element (SG2357 430115)
- ZORO SELECT Water Heater Element (TGW2357-430502)
- ZORO SELECT Water Heater Element, 1/4" L, 240V, 5500W (60069)
- ZORO SELECT Water Heater Element (TG2257 430051)
- ZORO SELECT Water Heater Element (SG1207 430086)
- HOTWATT 1-1/2In 1/4In 50W 240V-Ac Cartridge Heater Element (SC25-1.5)
- Zoro Select Water Heater Elements