Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # SG1153 430289
Zoro # G3111193
original price:
$7.65
9% off
new price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High-Watt Density
- Voltage 240 V
- Watts 1,500 W
- Style Screw In
- Insert Length (In.) 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG1153 430289
- Zoro # G3111193
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 5/8 in |
Insert Length | 7.63 in |
Description
Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Insert Length 7.63 in, Operating Voltage 240V AC, Power Consumption 1,500 W, For Potable Water Use No, For Water Hardness Minimal Mineral Content, Normal Water Hardness, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- DELTA Corner Shelf Assist Bar (DF702PC)
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- ZURN Reduced Pressure Zone Backflow Preventer (34-975XL2)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- ZORO SELECT Water Heater Element (SG1207 430086)
- ZORO SELECT Water Heater Element (TG2307 430027)
- ZORO SELECT Water Heater Element (SG1453-430334)
- ZORO SELECT Water Heater Element (TG1107 430430)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- CAMCO 4500W 240V FLD Element (2583)
- Zoro Select Water Heater Elements