Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # SG1107 430414
Zoro # G1739062
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low-Watt Density
- Voltage 240 V
- Watts 1,000 W
- Style Screw In
- Insert Length (In.) 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SG1107 430414
- Zoro # G1739062
- Country of Origin Mexico
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 7 3/4 in |
Insert Length | 7.75 in |
Description
Water Heater Element, Watt Density Class LWD, Element Mount Type Threaded Pipe, Insert Length 7.75 in, Operating Voltage 240V AC, Power Consumption 1,000 W, For Potable Water Use No, For Water Hardness Moderately Hard, Frequency 60 Hz, Gasket Type Type AG-1 Rubber, Includes Gasket Yes, Includes Mounting Hardware Yes, Screw Plug Material Steel, Sheath Material Copper, Standards CSA File LR48791, UL File E65554, Thread Type NPSM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, MIP x CTS Socket Hub (4136-005)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- ZORO SELECT Water Heater Element (TG1157 430019)
- ZORO SELECT Water Heater Element (TGW2357-430502)
- ZORO SELECT Water Heater Element (TGW2207 430490)
- ZORO SELECT Water Heater Element (TG-1157L 430043)
- ZORO SELECT Water Heater Element (SG2457 430123)
- ZORO SELECT Water Heater Element (SG1353-430326)
- RHEEM Element, 3000W 208V (SP10867JL)
- Zoro Select Water Heater Elements