Shop All Water Heater Elements
Zoro Select
Water Heater Element
Mfr # 60122N
Zoro # G4861661
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Voltage 240 V
- Watts 3,500 W
- Style Screw In
- For Use With Water Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60122N
- Zoro # G4861661
- UPC # 091712427926
- Country of Origin China
- Category Water Heater Elements
Details
Type | Straight |
Voltage | 240 V |
Watts | 3,500 W |
Style | Screw In |
Item | Water Heater Element |
For Use With | Water Heater |
Sheath Material | Copper |
Hz | 50/60 |
Watt Density Class | HWD |
Frequency | 60 Hz |
Element Mount Type | Threaded Pipe |
Power Consumption | 3,500 W |
For Potable Water Use | No |
Operating Voltage | 240V AC |
Watt Density | High-Watt Density |
Includes Mounting Hardware | Yes |
Includes Gasket | Yes |
Element Type | Straight |
Description
Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Element Type Straight, Operating Voltage 240V AC, Power Consumption 3,500 W, For Potable Water Use No, Frequency 60 Hz, Includes Gasket Yes, Includes Mounting Hardware Yes, Sheath Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Water Heater Element, SS, 240V, 6000W (SP10869QL)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- ZORO SELECT Water Heater Element (SG2457 430123)
- ZORO SELECT Water Heater Element (TGW2507 430529)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- ZORO SELECT Water Heater Element (SG1253-430300)
- ZORO SELECT Water Heater Element (SGW2607-430553)
- ZORO SELECT Water Heater Element (SG2357 430115)
- CAMCO Element Tool Wtr Heater (09973)
- Zoro Select Water Heater Elements