Shop All Water Heater Elements
Zoro Select
Water Heater Element, 1/4" L, 240V, 5500W
Mfr # 60069
Zoro # G4794848
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Foldback
- Voltage 240 V
- Watts 5,500 W
- Style Foldback
- Insert Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60069
- Zoro # G4794848
- UPC # 091712600695
- Country of Origin China
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 11 in |
Insert Length | 11 in |
Details
Type | Foldback |
Voltage | 240 V |
Watts | 5,500 W |
Style | Foldback |
Item | Water Heater Element |
Fits | Commercial Electric |
Sheath Material | Copper |
Hz | 50/60 |
For Use With | Water Heater |
Operating Voltage | 240V AC |
Frequency | 60 Hz |
Market | Commercial |
Includes Gasket | Yes |
Includes Mounting Hardware | Yes |
Element Mount Type | Threaded Pipe |
Watt Density | High-Watt Density |
Element Type | Foldback |
Power Consumption | 5,500 W |
Watt Density Class | HWD |
Description
Water Heater Element, Watt Density Class HWD, Element Mount Type Threaded Pipe, Element Type Foldback, Insert Length 11 in, Operating Voltage 240V AC, Power Consumption 5,500 W, Frequency 60 Hz, Includes Gasket Yes, Includes Mounting Hardware Yes, Market Commercial, Sheath Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE COUPLR 1"" IPS X 1""IPS SB (UIP3020A)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- SMITH-BLAIR Saddle Clamp, 1 1/2 In, Outlet Pipe 3/4 In (31500019206000)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- ZORO SELECT Water Heater Element (TG1253 430377)
- ZORO SELECT Water Heater Element (SG1253-430300)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- ZORO SELECT Water Heater Element (SGW2607-430553)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- ZORO SELECT Water Heater Element (SG1203 430297)
- A.O. SMITH 9004761105 Kit Element 480/5000 (9004761105)
- Zoro Select Water Heater Elements