Shop All Water Heater Parts
Zoro Select
Water Heater Drip Pan, 30 In Dia, Plastic
Mfr # 3VU61
Zoro # G0305776
original price:
$28.49
10% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material of Construction Plastic
- Material Plastic
- Height (In.) 2 1/2 in
- Includes 1 in PVC Adapter, Gasket, Lock Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VU61
- Zoro # G0305776
- UPC # 662766369823
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2 1/2 in |
Dia. (In.) | 30 in |
Pan Depth | 2.5 in |
Overall Height | 2.5 in |
Outside Diameter | 30 in |
Bottom Inside Diameter | 28 in |
Outside Dia. x Inside Dia. | 30 in x 28 in |
Fitting Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Heater Pan |
Material of Construction | Plastic |
Material | Plastic |
Includes | 1 in PVC Adapter, Gasket, Lock Nut |
Application | Residential Tank Water Heater Installation |
Standards | In Accordance with Southern Building Code International |
Accessory Type | Water Heater Pan |
For Heater Power Type | Electric |
Includes Drain Fitting | Yes |
Fitting Material | PVC |
Description
Water Heater Pan, Bottom Inside Diameter 28 in, Fitting Size 1 in, Outside Diameter 30 in, Material Plastic, Fitting Material PVC, For Heater Power Type Electric, Includes 1 in PVC Adapter, Gasket, Lock Nut, Includes Drain Fitting Yes, Overall Height 2.5 in, Standards In Accordance with Southern Building Code International
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- APOLLO VALVES 1/2" Sweat Bronze Ball Valve 2-Way (77CLF20301A)
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- ZORO SELECT Water Heater Pan, 22 In, Aluminum (QP-22)
- ZORO SELECT Water Heater Straps, Up To 80 Gals (QS-50)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- ZORO SELECT Water Heater Stand, 22x22x16, Steel (3VU62)
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- RINNAI Elbow For Extension Kit 551/1001 (FOT-115)
- Zoro Select Water Heater Parts