Shop All Water Heater Parts
Zoro Select
Water Heater Drip Pan, 22 In Dia, Plastic
Mfr # 3VU59
Zoro # G0743267
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Material Plastic
- Height (In.) 2 1/2 in
- Includes 1 in PVC Adapter, Gasket, Lock Nut
- Dia. (In.) 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VU59
- Zoro # G0743267
- UPC # 662766369809
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2 1/2 in |
Dia. (In.) | 22 in |
Fitting Size | 1 in |
Bottom Inside Diameter | 22 in |
Overall Height | 2.75 in |
Pan Depth | 2.75 in |
Outside Dia. x Inside Dia. | 24 in x 22 in |
Outside Diameter | 24 in |
Details
Item | Water Heater Pan |
Material of Construction | Plastic |
Material | Plastic |
Includes | 1 in PVC Adapter, Gasket, Lock Nut |
Standards | In Accordance with Southern Building Code International |
Application | Residential Tank Water Heater Installation |
Accessory Type | Water Heater Pan |
Shape | Round |
For Heater Power Type | Electric |
Includes Drain Fitting | Yes |
Fitting Material | PVC |
Description
Water Heater Pan, Bottom Inside Diameter 22 in, Fitting Size 1 in, Outside Diameter 24 in, Material Plastic, Fitting Material PVC, For Heater Power Type Electric, Includes 1 in PVC Adapter, Gasket, Lock Nut, Includes Drain Fitting Yes, Overall Height 2.75 in, Shape Round, Standards In Accordance with Southern Building Code International
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- MOEN Handle Insert Kit (100242)
- EPC Adapter Male Copper 2 In (30378)
- NIBCO DWV Threaded Piece, Cast Bronze, C x MNPT (802F 11/2)
- ZORO SELECT Water Heater Pans, Plastic, 28" Dia. (60083)
- ZORO SELECT Water Heater Runoff Tube, Metal, 60" H (60062)
- ZORO SELECT Water Heater Drip Pan, 24 In Dia, Plastic (3VU58)
- ZORO SELECT Water Heater Straps, 80 Gal, 38 In (QS-50-P)
- ZORO SELECT Water Heater Platform, 26 In Dia (50-SWHP)
- ZORO SELECT Water Heater Platform, Wall Mount (40-SWHP-W)
- RHEEM Ap13319 Water Heater Drain Pan (AP13319)
- Zoro Select Water Heater Parts