Shop All Water Heater Controls
Zoro Select
Water Heater Control, DPDT Limit Control
Mfr # 6XZV3
Zoro # G4070211
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open on Rise
- Temp. Range (F) 170 fixed
- Contact Rating Resistive @ 120/240V (A) 40 A
- Contact Rating Resistive @ 277V (A) 40 A
- Pilot Duty 120/480V (VA) 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XZV3
- Zoro # G4070211
- UPC # 190735545645
- Country of Origin China
- Category Water Heater Controls
Dimensions
Overall Width | 1.6 in |
Overall Length | 2.52 in |
Description
Limit Control DPST, Controller Type Limit Control/Thermostat, Throw Single Throw, Contact Rating Current @ Voltage 40 A @ 120/240V, 40 A @ 277V, Maximum Temperature Control 150 Degrees F, Minimum Temperature Control 90 Degrees F, Wattage @ Voltage 3,000 W @ 120V, 6,000 W @ 240V, Compatible Manufacturer Part Number TH-C-208R, Electrical Connection Type Screw Terminals, Wire Leads, For Use With Most brands of Water Heaters, Operating Voltage 120/240/277 VAC, Overall Length 2.52 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Temperature/Pressure Shower Valve, Brass (E420T12)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- IMPERIAL Tube Bender, 3/16, 1/4, 5/16, 3/8 OD, 8 1/4 L (368-FH)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- ZORO SELECT DoubleThrow Limit Control, 3600W at 120V (60075)
- ZORO SELECT Single Throw Limit Control, 3600W at 120V (60073)
- ZORO SELECT Water Heater Tstat, SPST, Open Rise, 30A (6XZV1)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV1 (6XZV4)
- ZORO SELECT Water Heater Tstat, SPDT, Open Rise, 30A (6XZV2)
- THERM-O-DISC Electric Water Heater Control, Thermostat, with limit Single Upper, 90-150 Degrees, Bulk Packed (59T4090/66T)
- Zoro Select Water Heater Controls