Shop All Water Connectors
Zoro Select
Water Heater Connector, SS, 24 In, 3/4 In
Mfr # 22N594
Zoro # G4972326
original price:
$13.99
5% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/4 in
- Outside Dia. (In.) 29/32
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22N594
- Zoro # G4972326
- UPC # 190735428054
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Outside Dia. (In.) | 29/32 |
Inlet Size (In.) | 3/4 |
Length (In.) | 24 |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 15/16 in |
Hose Length | 24 in |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 24 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type DWV (V 40010)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- ZURN Backflow Preventer Repair Kit (RK212-375R)
- ZORO SELECT Braided Connector, 1/2 COMPx1/2 FIPx36 L (4YKA8)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 20In Length (4FEW3)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 In (22N593)
- ZORO SELECT Water Connector Kit, Polyethylene, Silver (48362)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48027)
- AMERICAN IMAGINATIONS 18 in. Chrome Cylindrical Stainless Steel Water Heater Supply Hose (AI-37902)
- Zoro Select Water Connectors