Shop All Water Connectors
Zoro Select
Water Heater Connector, SS, 18 In, 3/4 In
Mfr # 22N593
Zoro # G4972344
original price:
$13.09
9% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 3/4 in
- Outside Dia. (In.) 29/32
- Outlet (In.) 3/4
- Inlet Size (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22N593
- Zoro # G4972344
- UPC # 190735428047
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/4 in |
Outside Dia. (In.) | 29/32 |
Inlet Size (In.) | 3/4 |
Length (In.) | 18 |
Hose Fitting B Size | 3/4 in |
Hose Length | 18 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 15/16 in |
Bend Radius | 2 3/8 in |
Description
Water Connector, Hose Inside Dia. 3/4 in, Hose Outside Dia. 15/16 in, Hose Length 18 in, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF61, Bend Radius 2 3/8 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FIP, Hose Fitting B Type FIP, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 45 deg, 3/4", 125, Brz Nl (4385007290)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- LEGEND VALVE 1/2" BLACK MERCHANT COUPLING (350-703)
- HOSE MASTER 1/2" Dia x 18" L 316 SS Flexible Metal Hose (GZ050SMU180)
- ZORO SELECT Water Connector Kit, PVC, For Ice Maker (60489)
- ZORO SELECT Supply Line, Plastic, Pipe Dia 3/8 In (1PPD5)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K758)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- ZORO SELECT Supply Line, Toilet, 3/8In Dia, 12In Length (4FEW2)
- FLUIDMASTER Sink Supply Line 3/8X3/8X16 Ss (B6F16)
- Zoro Select Water Connectors