Shop All Alloy Steel Rods
Zoro Select
Water Hardening Drill Rod, 3/8" Dia
Mfr # 18070
Zoro # G3786520
original price:
$23.79
5% off
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 3/8 in
- Length 36 in
- Grade O1
- Material Tool Steel
- Finish Ground and Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 18070
- Zoro # G3786520
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 3/8 in |
Length | 36 in |
Length Tolerance | +0.250/-0.000 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 36 in |
Outside Diameter | 3/8 in |
Description
1095 Tool Steel Rod, Material Tool Steel, Material Grade 1095, Overall Length 36 in, Heat Treatable No, Heat Treatment No Heat Treatment, Mechanical Finish Ground, Polished, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength Not Rated, Fabrication Cold Finished, Rockwell Hardness B101, Brinell Hardness 241, Tensile Strength 120,500 psi, Machinability Not Rated, Length Tolerance +0.250/-0.000 in, Includes Material Certificate Yes, Standards ASTM A686, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aramid/Buna-N Gasket Sheet, 1/16" Thick x 15" Wide x 15" L (BULK-FGSM-AH-5)
- ZORO SELECT Polycarbonate U Channel Stock , 24" L, Clear (BULK-UC-PC-7)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-933)
- E. JAMES Rubber, Hypalon, 1/16"Thick, 36"x12", 60A (330-1/16CTAPE)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- ZORO SELECT Tool Steel Rod, 36 in L, 21/64 in Dia. (13701_36_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 1/4 in Dia. (18560_36_0)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Rod, Steel, 4140, 7/8 In Dia x1 Ft L (2HKN5)
- ONLINEMETALS 0.0635" Carbon Steel Sheet A653 Galvanized Hot Dip (13265)
- Zoro Select Alloy Steel Rods