Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 9/64, 0.1406 In
Mfr # W1D9646
Zoro # G4554882
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 9/64 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W1D9646
- Zoro # G4554882
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 9/64 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Overall Length | 36 in |
Outside Diameter | 9/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C28, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (22188S125-TRD1)
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- ONLINEMETALS 1.5" Aluminum Round Bar 6061-T6511-Extruded (1094)
- E. JAMES Roll, Hypalon, 1/8 in. Thick, 10 ft., 60A (330-1/8-10)
- ZORO SELECT Water Hard Drill Rod, W1, E, 0.25 In (W1DE6)
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 1 Ft L, BHN 241 (2HKN9)
- ZORO SELECT Rod, Steel, 4140, 1 7/8 In Dia x 1 Ft L (2HKV7)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/16 in Dia. (00R.188-36)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 321 (2HKV8)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/64, 0.2031 In (O1D13646)
- Zoro Select Alloy Steel Rods