Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 9/32, 0.2812 In
Mfr # W1D9326
Zoro # G4620621
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 9/32 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W1D9326
- Zoro # G4620621
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 9/32 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0005 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter | 9/32 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 9/32 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C23, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-65)
- FIBERGRATE Pedestrian Pultruded Grating, 36 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (872950)
- ZORO SELECT Rubber, Viton, 1/32"Thick, 12"x12", 70A (BULK-RS-V75-22)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" Tape NEO FDA WHITE (380-1/8STAPE)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/32, 0.2187 In (O1D7326)
- ZORO SELECT Oil Hard Drill Rod, O1, 13/32, 0.4062 In (O1D13326)
- ZORO SELECT Oil Hard Drill Rod, O1", 3/8", 0.375" (O1D386)
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- ZORO SELECT Water Hard Drill Rod, W1, 19/64, 0.2968 In (W1D19646)
- ZORO SELECT Alloy Steel Rod, 6 in L, 5/8 in Dia. (40r.625-6)
- ZORO SELECT Rod, Stl, 4140, 1 1/2 In Dia x 1 Ft L (3ANP7)
- Zoro Select Alloy Steel Rods