Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 7/64, 0.1093 In
Mfr # W1D7646
Zoro # G4635154
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 7/64 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Standards ASTM A686 92, Conflict Mineral Compliant, FEDERAL QQT 580 REV C, REACH, RoHS, SAE J437, UNS T72301
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W1D7646
- Zoro # G4635154
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 7/64 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0003 in |
Outside Diameter | 7/64 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873140)
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (17862_36_0)
- E. JAMES Sheet Rubber, 1/4, 12" X 15ft SBR Black (1500-1/4X12X15)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-19)
- ZORO SELECT Oil Hard Drill Rod, O1, #3, 0.212 In (O1D#36)
- ZORO SELECT Alloy Steel Rectangle Bar, 12" L, 1 1/2" W (40f.25x1.5-12)
- ZORO SELECT Water Hard Drill Rod, W1, 3/4, 0.75 In (W1D346)
- ZORO SELECT Alloy Steel Rod, 36 in L, 2 3/4 in Dia. (40r2.75-36)
- ZORO SELECT Alloy Steel Rod, 24 in L, 2 in Dia. (40r2-24)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 1/4 in Dia. (00R.25-72)
- Zoro Select Alloy Steel Rods