Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 7/16, 0.4375 In
Mfr # W1D7166
Zoro # G4608222
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 7/16 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W1D7166
- Zoro # G4608222
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 7/16 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Outside Diameter | 7/16 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C23, Brinell Hardness 241, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- ZORO SELECT Rod, 4140, 3 In Dia x 1 Ft L, BHN 321 (2HKW3)
- ZORO SELECT Water Hard Drill Rod, W1, 25/64, 0.3906 In (W1D25646)
- ZORO SELECT Rod, 4140, 1 1/4 In Dia x 1 Ft L, BHN 241 (2HKN7)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/16, 0.1875 In (O1D3166)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/16 in Dia. (40r.312-24)
- ZORO SELECT Water Hard Drill Rod, W1, 7/8, 0.875 In (W1D786)
- Zoro Select Alloy Steel Rods