Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, #45, 0.081 In
Mfr # W1D#456
Zoro # G4547496
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 81/1000 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Length Tolerance +1/8 in/-0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W1D#456
- Zoro # G4547496
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 81/1000 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0003 in |
Lettered/Numbered Size | #45 |
Outside Diameter | 5/64 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 8 Ft L (2EYR8)
- ZORO SELECT Music Wire, Steel alloy, 12, 0.029 In (21029)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A (BULK-RS-S60-262)
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- ZORO SELECT Water Hard Drill Rod, W1, 33/64, 0.5156 In (W1D33646)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/64, 0.0781 In (O1D5646)
- ZORO SELECT Alloy Steel Rod, 24 in L, 1 3/4 in Dia. (40r1.75-24)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/64, 0.1718 In (O1D11646)
- ZORO SELECT Water Hard Drill Rod, W1, 7/16, 0.4375 In (W1D7166)
- ZORO SELECT Rod, Steel, 4140, 1/2 In Dia x1 Ft L (2HKN2)
- ZORO SELECT Oil Hard Drill Rod, O1, Q, 0.332 In (O1DQ6)
- Zoro Select Alloy Steel Rods