Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, #44, 0.085 In
Mfr # W1D#446
Zoro # G4540846
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 17/200 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Lettered/Numbered Size #44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # W1D#446
- Zoro # G4540846
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 17/200 in |
Length | 36 in |
Lettered/Numbered Size | #44 |
Dia. Tolerance | +/-0.0003 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter | 5/64 in |
Outside Diameter Tolerance | +/-0.0003 in |
Overall Length | 36 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- ZORO SELECT Rubber Cord, Buna, 8.0mm Dia, 50 Ft (ZUSA-RC-1394)
- ZORO SELECT Slotted Shim Kit 2x2-5x5", Stainless Steel, 260 PCS (36D717)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/4 in. dia. (87139)
- ZORO SELECT Tool Steel Rod, 36 in L, 5/32 in Dia. (18558_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, 5/8, 0.625 In (W1D586)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/16 in Dia. (00R.188-36)
- ZORO SELECT Water Hard Drill Rod, W1, G, 0.261 In (W1DG6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- ZORO SELECT Alloy Steel Rod, 6 in L, 5/8 in Dia. (40r.625-6)
- ONLINEMETALS 8" x 4" x 0.27" Aluminum I-Beam 6061-T6-Extruded American Standard (13224)
- Zoro Select Alloy Steel Rods