Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, #42, 0.092 In
Mfr # W1D#426
Zoro # G4600477
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 23/250 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Length Tolerance +1/8 in/-0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W1D#426
- Zoro # G4600477
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 23/250 in |
Length | 36 in |
Length Tolerance | +1/8 in/-0 in |
Dia. Tolerance | +/-0.0003 in |
Lettered/Numbered Size | #42 |
Overall Length | 36 in |
Outside Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.0003 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Brinell Hardness 341, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT HDPE Plastic Sheet 48" L x 32" W x 1/2" Thick (BULK-PS-PE-450)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 3/16 InT, 2x4Ft (HDP.188X24-48)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 12L14 Cold Drawn (7601)
- ZORO SELECT Rod, 4140, 1 3/4 In Dia x 6 Ft L, BHN 321 (2KUH7)
- ZORO SELECT Oil Hard Drill Rod, O1, #21, 0.157 In (O1D#216)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 241 (2HKR6)
- ZORO SELECT Water Hard Drill Rod, W1, 7/8, 0.875 In (W1D786)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (00R1.25-36)
- ZORO SELECT Rod, 4140, 1/2 In Dia x 6 Ft, BHN 241 (2HKT7)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 3/4 in Dia. (00R1.75-36)
- Zoro Select Alloy Steel Rods