Shop All Alloy Steel Rods
Zoro Select
Water Hard Drill Rod, W1, 13/64, 0.2031 In
Mfr # W1D13646
Zoro # G4543393
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 13/64 in
- Length 36 in
- Grade W1
- Material Tool Steel
- Finish 15 RMS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # W1D13646
- Zoro # G4543393
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Fractional Size | 13/64 in |
Length | 36 in |
Dia. Tolerance | +/-0.0005 in |
Length Tolerance | +1/8 in/-0 in |
Outside Diameter | 13/64 in |
Outside Diameter Tolerance | +/-0.0005 in |
Overall Length | 36 in |
Description
W1 Tool Steel Rod, Material Tool Steel, Material Grade W1, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Outside Diameter 13/64 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C28, Brinell Hardness 275, Tensile Strength 95,000 psi, Machinability 100 Percent, Length Tolerance +1/8 in/-0 in, Includes Material Certificate Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- PROFESSIONAL PLASTICS Turcite B Sheet Green/Blue, 0.125 Thick X 12 Inch Wide [Sqft] (STURB.125)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT Rod, 4140, 1 1/2 In Dia x 6 Ft L, BHN 241 (2HKU5)
- ZORO SELECT Water Hard Drill Rod, W1, #35, 0.108 In (W1D#356)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/2 in Dia. (7396_36_0)
- ZORO SELECT Water Hard Drill Rod, W1, 3/8, 0.375 In (W1D386)
- ZORO SELECT Rod, 4140, 1 In Dia x 6 Ft L, BHN 241 (2HKU2)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ZORO SELECT Water Hard Drill Rod, W1, 3/32, 0.0937 In (W1D3326)
- Zoro Select Alloy Steel Rods