Shop All Water Connectors
Zoro Select
Water Connector, Stainless Steel, Silver
Mfr # 41029
Zoro # G3458656
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Inlet Type FHT
- Outlet Type FHT
- Hose Fittings Brass 3/4 in FHT x Brass 3/4 in FHT
- Hose Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41029
- Zoro # G3458656
- UPC # 091712410294
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 4 ft |
Hose Outside Dia. | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Bend Radius | 180 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Water Connector, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/4 in, Hose Length 4 ft, Hose Color Silver, Hose Tube Material PVC, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 125 psi, Temp. Range 15 Degrees to 158 Degrees F, Standards CSA, UPC, Bend Radius 180 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type FGHT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- MOEN Genta Towel Ring Bright Chrome (BH3886CH)
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48114)
- ZORO SELECT Water Heater Connector, Cop, 18In, 3/4FIP (22N602)
- ZORO SELECT Supply Line, 7/8" Outlet, 1/2" Inlet Size (48939)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48145)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48090)
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- JONES STEPHENS Basin Supply Tube, 3/8"x20", Flexible (S04022)
- Zoro Select Supply Lines